1-6 of 6
EMRGLED5500ACDF - Keystone

Key KT-EMRG-LED-5-500-AC /DF-IP LED

  • MFR Part #: KT-EMRG-LED-5-500-AC /DF-IP
  • Total Availability: 47
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,801.10) ·
EMRGLED5500ACDF - Keystone Technologies

Total Availability: In Stock

EMRGLED12C1200K1 - Keystone

Key KT-EMRG-LED-12C-1200-K1-IP LED

  • MFR Part #: KT-EMRG-LED-12C-1200-K1-IP
  • Total Availability: 37
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 12 ($2,847.12) ·
EMRGLED12C1200K1 - Keystone Technologies

Total Availability: In Stock

PS1055CPFMC - Power Sentry

10W Constant Power, Reduced Profile Battery pack, Flexible Metal Conduit, SKU - 263T1R

  • MFR Part #: PS1055CP FMC M9
  • Total Availability: 7
  • Manufacturer: Power Sentry
  • Find: Similar Items
  • Pkg Sizes: 1 ($389.01) ·
PS1055CPFMC - Lithonia Lighting - Acuity

Total Availability: In Stock

DITD12V20W - Diode Led

Recessed Gimbal LED Fixture, Dimmable, LED For Bulb Type, 1.1 in Height, 0.14 A Input Current Rating, 110 V ac Input Voltage Rating, 5.5 in Length, +176°F;+80°C Maximum Operating Temperature, -40 °F Minimum Operating Temperature, 1.66 A Output Current Rating, 12 V dc Output Voltage Rating, 20 W Output Wattage, Smooth, Flicker-Free Dimming Special Features, cULus Listed, 3.8 oz Weight, 1.8 in Width

  • MFR Part #: DI-TD-12V-20W
  • Total Availability: 8
  • Manufacturer: Diode Led
  • Find: Similar Items
  • Pkg Sizes: 1 ($117.77) ·
DITD12V20W - Diode Led

Total Availability: In Stock

EMRGLED5500 - Keystone

Key KT-EMRG-LED-5-500 /A-IP LED Eme

  • MFR Part #: KT-EMRG-LED-5-500 /A-IP
  • Total Availability: 20
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 15 ($2,078.70) ·
EMRGLED5500 - Keystone Technologies

Total Availability: In Stock

T1M1UNV210P60L - Fulham

WorkHorse LED Extreme - Single Channel - 0-10V Dimming LED Driver - Universal Voltage Input - Programmable 500mA to 2100mA Constant Current Output - 60W Max - Linear Case w/ End Terminals - IP65

  • MFR Part #: T1M1UNV210P60L
  • Available from manufacturer.
  • Manufacturer: Fulham
  • Find: Similar Items
  • Pkg Sizes: 1 ($88.14) ·
T1M1UNV210P60L - Fulham CO, Inc

Total Availability: Available from manufacturer.

EMRGLED5500ACDF - Keystone

Key KT-EMRG-LED-5-500-AC /DF-IP LED

MFR Part #:
KT-EMRG-LED-5-500-AC /DF-IP
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
47 Each
Pkg Sizes:
10 Each ($1,801.10)
EMRGLED12C1200K1 - Keystone

Key KT-EMRG-LED-12C-1200-K1-IP LED

MFR Part #:
KT-EMRG-LED-12C-1200-K1-IP
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
37 Each
Pkg Sizes:
12 Each ($2,847.12)
PS1055CPFMC - Power Sentry

10W Constant Power, Reduced Profile Battery pack, Flexible Metal Conduit, SKU - 263T1R

MFR Part #:
PS1055CP FMC M9
Manufacturer:
Power Sentry
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($389.01)
DITD12V20W - Diode Led

Recessed Gimbal LED Fixture, Dimmable, LED For Bulb Type, 1.1 in Height, 0.14 A Input Current Rating, 110 V ac Input Voltage Rating, 5.5 in Length, +176°F;+80°C Maximum Operating Temperature, -40 °F Minimum Operating Temperature, 1.66 A Output Current Rating, 12 V dc Output Voltage Rating, 20 W Output Wattage, Smooth, Flicker-Free Dimming Special Features, cULus Listed, 3.8 oz Weight, 1.8 in Width

MFR Part #:
DI-TD-12V-20W
Manufacturer:
Diode Led
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($117.77)
EMRGLED5500 - Keystone

Key KT-EMRG-LED-5-500 /A-IP LED Eme

MFR Part #:
KT-EMRG-LED-5-500 /A-IP
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
15 Each ($2,078.70)
T1M1UNV210P60L - Fulham

WorkHorse LED Extreme - Single Channel - 0-10V Dimming LED Driver - Universal Voltage Input - Programmable 500mA to 2100mA Constant Current Output - 60W Max - Linear Case w/ End Terminals - IP65

MFR Part #:
T1M1UNV210P60L
Manufacturer:
Fulham
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($88.14)

Begin Live Chat